Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring, 302 SS, PK3

  • Mfr # C09701152250S

  • Zoro # G901843352


product price: $24.79
/pk 3, $8.26/ea
Sold in multiples of 8 for $198.32

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.97 in
Wire Dia.
0.115 in
Large Outside Dia.
0.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C09701152250S
Zoro #
G901843352
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/4 in
Outside Dia.
0.97 in
Wire Dia.
0.115 in
Large Outside Dia.
0.97 in
Compressed Length
1.33 in
Load @ 50% Free Length (Lbs.)
55.29 lb
For Rod Size
37/50 in
Inside Diameter
0.74 in
Compatible Rod Size
47/64 in
Outside Diameter
0.97 in
Wire Diameter
0.12 in
Free Length
2 1/4 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
49.1 lb/in
End Type
Closed, Ground
Meets/Exceeds
AMS 5688, ASTM A313
Item
Compression Spring
Finish
Plain
Deflection @ Load
0.922 in
Load (Lbs.)
45.3 lb
Wire Type
Round
Load @ Solid (Lbs.)
45.3 lb
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical
System of Measurement
Inch

Description

Compression Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.