Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring, 302 SS, PK3

  • Mfr # C09701153000S

  • Zoro # G401843265


product price: $24.99
/pk 3, $8.33/ea
Sold in multiples of 8 for $199.92

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.97 in
Wire Dia.
0.115 in
Large Outside Dia.
0.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C09701153000S
Zoro #
G401843265
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 in
Outside Dia.
0.97 in
Wire Dia.
0.115 in
Large Outside Dia.
0.97 in
Compressed Length
1.74 in
Load @ 50% Free Length (Lbs.)
53.73 lb
For Rod Size
37/50 in
Outside Diameter
0.97 in
Free Length
3 in
Compatible Rod Size
47/64 in
Inside Diameter
0.74 in
Wire Diameter
0.12 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
35.8 lb/in
Finish
Plain
Meets/Exceeds
AMS 5688, ASTM A313
Load @ Solid (Lbs.)
45.3 lb
End Type
Closed, Ground
Deflection @ Load
1.265 in
Load (Lbs.)
45.3 lb
Item
Compression Spring
Wire Type
Round
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical
System of Measurement
Inch

Description

Compression Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.