Zoro Homepage

Compression Spring, 302 SS, PK3

  • Mfr # C09701351750S

  • Zoro # G601843508


product price: $23.79
/pk 3, $7.93/ea
Sold in multiples of 8 for $190.32

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.97 in
Wire Dia.
0.135 in
Large Outside Dia.
0.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C09701351750S
Zoro #
G601843508
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 3/4 in
Outside Dia.
0.97 in
Wire Dia.
0.135 in
Large Outside Dia.
0.97 in
Compressed Length
1.19 in
Load @ 50% Free Length (Lbs.)
109.05 lb
For Rod Size
7/10 in
Outside Diameter
0.97 in
Inside Diameter
0.7 in
Wire Diameter
0.14 in
Compatible Rod Size
45/64 in
Free Length
1 3/4 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
124.6 lb/in
Load (Lbs.)
69.32 lb
Finish
Plain
Meets/Exceeds
AMS 5688, ASTM A313
Item
Compression Spring
Deflection @ Load
0.556 in
Wire Type
Round
Load @ Solid (Lbs.)
69.32 lb
End Type
Closed, Ground
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5688, ASTM A313
System of Measurement
Inch

Description

Compression Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.