Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring, 302 SS, PK5

  • Mfr # C06251203250S

  • Zoro # G601844826


product price: $23.49
/pk 5, $4.70/ea
Sold in multiples of 9 for $211.41

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.625 in
Wire Dia.
0.12 in
Large Outside Dia.
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C06251203250S
Zoro #
G601844826
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 1/4 in
Outside Dia.
0.625 in
Wire Dia.
0.12 in
Large Outside Dia.
0.625 in
Compressed Length
2.6 in
Load @ 50% Free Length (Lbs.)
186.61 lb
For Rod Size
77/200 in
Inside Diameter
0.39 in
Wire Diameter
0.12 in
Outside Diameter
0.63 in
Free Length
3 1/4 in
Compatible Rod Size
25/64 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
114.8 lb/in
Deflection @ Load
0.652 in
Item
Compression Spring
Finish
Plain
Wire Type
Round
End Type
Closed, Ground
Load @ Solid (Lbs.)
74.91 lb
Load (Lbs.)
74.91 lb
Meets/Exceeds
AMS 5688, ASTM A313
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Compression Spring,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.