Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C01880230810S

  • Mfr # C01880230810S

  • Zoro # G001844396


product price: $16.29
/pk 5, $3.26/ea
Sold in multiples of 12 for $195.48

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.188 in
Wire Dia.
0.023 in
Large Outside Dia.
0.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C01880230810S
Zoro #
G001844396
UPC #
-
Country of Origin
China

Dimensions

Overall Length
13/16 in
Outside Dia.
0.188 in
Wire Dia.
0.023 in
Large Outside Dia.
0.188 in
Compressed Length
0.46 in
For Rod Size
71/500 in
Load @ 50% Free Length (Lbs.)
2.87 lb
Inside Diameter
0.14 in
Compatible Rod Size
9/64 in
Wire Diameter
0.02 in
Outside Diameter
0.19 in
Free Length
13/16 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
7.1 lb/in
Deflection @ Load
0.35 in
End Type
Closed, Ground
Load @ Solid (Lbs.)
2.48 lb
Finish
Plain
Load (Lbs.)
2.48 lb
Wire Type
Round
Item
Compression Spring
Meets/Exceeds
AMS 5688, ASTM A313
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical
System of Measurement
Inch

Description

Compression Spring Stainless Steel,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.