Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C03120161250M

  • Mfr # C03120161250M

  • Zoro # G101845330


product price: $13.59
/pk 5, $2.72/ea
Sold in multiples of 14 for $190.26

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.312 in
Wire Dia.
0.016 in
Large Outside Dia.
0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C03120161250M
Zoro #
G101845330
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 1/4 in
Outside Dia.
0.312 in
Wire Dia.
0.016 in
Large Outside Dia.
0.312 in
Compressed Length
0.33 in
For Rod Size
7/25 in
Load @ 50% Free Length (Lbs.)
0.32 lb
Free Length
1 1/4 in
Compatible Rod Size
9/32 in
Inside Diameter
0.28 in
Wire Diameter
0.02 in
Outside Diameter
0.31 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
0.5 lb/in
Load @ Solid (Lbs.)
0.47 lb
End Type
Squared and Not Ground
Deflection @ Load
0.925 in
Item
Compression Spring
Finish
Oil
Load (Lbs.)
0.47 lb
Meets/Exceeds
AMS 5112, ASTM-A228
Wire Type
Round
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.