Zoro Homepage

Compression Spring Music Wire, PK5, C09061052250M

  • Mfr # C09061052250M

  • Zoro # G401845504


product price: $18.49
/pk 5, $3.70/ea
Sold in multiples of 10 for $184.90

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.906 in
Wire Dia.
0.105 in
Large Outside Dia.
0.906 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C09061052250M
Zoro #
G401845504
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/4 in
Outside Dia.
0.906 in
Wire Dia.
0.105 in
Large Outside Dia.
0.906 in
Compressed Length
1.16 in
Load @ 50% Free Length (Lbs.)
52.92 lb
For Rod Size
87/125 in
Compatible Rod Size
45/64 in
Outside Diameter
0.91 in
Wire Diameter
0.11 in
Free Length
2 1/4 in
Inside Diameter
0.7 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
47 lb/in
Finish
Oil
End Type
Closed, Ground
Wire Type
Round
Load @ Solid (Lbs.)
51.07 lb
Load (Lbs.)
51.07 lb
Item
Compression Spring
Meets/Exceeds
AMS 5112, ASTM-A228
Deflection @ Load
1.086 in
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.