Zoro Homepage

Compression Spring, PK3

  • Mfr # C09701053000M

  • Zoro # G301842245


product price: $27.29
/pk 3, $9.10/ea
Sold in multiples of 8 for $218.32

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.97 in
Wire Dia.
0.105 in
Large Outside Dia.
0.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C09701053000M
Zoro #
G301842245
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 in
Outside Dia.
0.97 in
Wire Dia.
0.105 in
Large Outside Dia.
0.97 in
Compressed Length
1.45 in
For Rod Size
19/25 in
Load @ 50% Free Length (Lbs.)
46.5 lb
Free Length
3 in
Outside Diameter
0.97 in
Wire Diameter
0.11 in
Inside Diameter
0.76 in
Compatible Rod Size
49/64 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
31 lb/in
Deflection @ Load
1.546 in
Wire Type
Round
Meets/Exceeds
AMS 5112, ASTM-A228
Item
Compression Spring
Finish
Oil
End Type
Closed, Ground
Load @ Solid (Lbs.)
47.92 lb
Load (Lbs.)
47.92 lb
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5112, ASTM A228

Description

Compression Spring Music Wire,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.