Zoro Homepage

Compression Spring, PK3

  • Mfr # C10950821750M

  • Zoro # G501843097


product price: $23.89
/pk 3, $7.96/ea
Sold in multiples of 8 for $191.12

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
1.095 in
Wire Dia.
0.082 in
Large Outside Dia.
1.095 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10950821750M
Zoro #
G501843097
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 3/4 in
Outside Dia.
1.095 in
Wire Dia.
0.082 in
Large Outside Dia.
1.095 in
Compressed Length
0.63 in
For Rod Size
931/1000 in
Load @ 50% Free Length (Lbs.)
16.71 lb
Free Length
1 3/4 in
Outside Diameter
1.1 in
Wire Diameter
0.08 in
Compatible Rod Size
15/16 in
Inside Diameter
0.94 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
19.1 lb/in
Meets/Exceeds
AMS 5112, ASTM-A228
Deflection @ Load
1.125 in
Load @ Solid (Lbs.)
21.48 lb
Load (Lbs.)
21.48 lb
Item
Compression Spring
End Type
Closed, Ground
Finish
Oil
Wire Type
Round
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228

Description

Compression Spring Music Wire,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.