Zoro Homepage

Extension Spring, Carbon Steel

  • Mfr # E10001155500M

  • Zoro # G601915519


product price: $9.99
/ea
Sold in multiples of 20 for $199.80

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
1 in
Wire Dia.
0.115 in
Spring Rate (Lbs./In.)
11.3 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10001155500M
Zoro #
G601915519
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 1/2 in
Outside Dia.
1 in
Wire Dia.
0.115 in
Wire Diameter
0.115 in
Free Length
5 1/2 in
Extended Length
9 7/8 in
Outside Diameter
1 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
11.3 lb/in
Deflection @ Load
4.37 in
Meets/Exceeds
ASTM-A228 and AMS-5112
Load (Lbs.)
54.3 lb
Item
Extension Spring
End Type
Full Twist Loop
Finish
Oil
Initial Tension (Lbs.)
4.9 lb
Spring Rate
11.3 lb/in
Initial Tension
4.9 lbf
Product Type
Extension Spring
System of Measurement
Inch
Hook Configuration
No Hook
Standards
AMS 5112, ASTM A228

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.