Zoro Homepage

Extension Spring, Carbon Steel

  • Mfr # E17502076000M

  • Zoro # G501916838


product price: $18.19
/ea
Sold in multiples of 12 for $218.28

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
1.75 in
Wire Dia.
0.207 in
Spring Rate (Lbs./In.)
52.1 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E17502076000M
Zoro #
G501916838
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 in
Outside Dia.
1.75 in
Wire Dia.
0.207 in
Outside Diameter
1.75 in
Free Length
6 in
Wire Diameter
0.207 in
Extended Length
8 53/64 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
52.1 lb/in
Meets/Exceeds
ASTM-A228 and AMS-5112
Deflection @ Load
2.83 in
Item
Extension Spring
Load (Lbs.)
162.17 lb
Finish
Oil
End Type
Full Twist Loop
Initial Tension (Lbs.)
14.59 lb
Initial Tension
14.59 lbf
Product Type
Extension Spring
Hook Configuration
No Hook
Spring Rate
52.1 lb/in
Standards
AMS 5112, ASTM A228
System of Measurement
Inch

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.