Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # E17501485500M

  • Zoro # G501916609


product price: $29.89
/pk 2, $14.95/ea
Sold in multiples of 10 for $298.90

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
1.75 in
Wire Dia.
0.148 in
Spring Rate (Lbs./In.)
11.5 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E17501485500M
Zoro #
G501916609
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 1/2 in
Outside Dia.
1.75 in
Wire Dia.
0.148 in
Wire Diameter
0.148 in
Free Length
5 1/2 in
Extended Length
10 37/64 in
Outside Diameter
1.75 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
11.5 lb/in
Initial Tension (Lbs.)
5.79 lb
Meets/Exceeds
ASTM-A228 and AMS-5112
Load (Lbs.)
64.33 lb
Deflection @ Load
5.08 in
End Type
Full Twist Loop
Finish
Oil
Item
Extension Spring
Product Type
Extension Spring
Initial Tension
5.79 lbf
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Hook Configuration
No Hook
Spring Rate
11.5 lb/in

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.