Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # E20002076000M

  • Zoro # G901915417


product price: $38.59
/pk 2, $19.30/ea
Sold in multiples of 7 for $270.13

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
2 in
Wire Dia.
0.207 in
Spring Rate (Lbs./In.)
41.1 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20002076000M
Zoro #
G901915417
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 in
Outside Dia.
2 in
Wire Dia.
0.207 in
Free Length
6 in
Wire Diameter
0.207 in
Extended Length
9 11/64 in
Outside Diameter
2 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
41.1 lb/in
Finish
Oil
End Type
Full Twist Loop
Item
Extension Spring
Deflection @ Load
3.17 in
Meets/Exceeds
ASTM-A228 and AMS-5112
Initial Tension (Lbs.)
12.88 lb
Load (Lbs.)
143.12 lb
Initial Tension
12.88 lbf
Hook Configuration
No Hook
Product Type
Extension Spring
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Spring Rate
41.1 lb/in

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.