Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # E20002076500M

  • Zoro # G901915349


product price: $35.39
/pk 2, $17.70/ea
Sold in multiples of 7 for $247.73

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
2 in
Wire Dia.
0.207 in
Spring Rate (Lbs./In.)
33.8 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E20002076500M
Zoro #
G901915349
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 1/2 in
Outside Dia.
2 in
Wire Dia.
0.207 in
Free Length
6 1/2 in
Extended Length
10 11/32 in
Wire Diameter
0.207 in
Outside Diameter
2 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
33.8 lb/in
Finish
Oil
Item
Extension Spring
Initial Tension (Lbs.)
12.88 lb
Meets/Exceeds
ASTM-A228 and AMS-5112
Deflection @ Load
3.85 in
End Type
Full Twist Loop
Load (Lbs.)
143.12 lb
Initial Tension
12.88 lbf
System of Measurement
Inch
Spring Rate
33.8 lb/in
Product Type
Extension Spring
Hook Configuration
No Hook
Standards
AMS 5112, ASTM A228

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.