Shop All Extension Springs
Spec
Extension Spring, PK10
Mfr # E04200372250M
Zoro # G601915533
product price: $37.79
/pk 10, $3.78/ea
Sold in multiples of 4 for $151.16
$151.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 0.42 in
- Wire Dia. 0.037 in
- Spring Rate (Lbs./In.) 1.2 lb/in
Product Information
- Brand Spec
- MFR # E04200372250M
- Zoro # G601915533
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 2 1/4 in |
Outside Dia. | 0.42 in |
Wire Dia. | 0.037 in |
Details
Description
Extension Spring,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Lever Lockset, Mechanical, Storeroom (B-AU5305LN X 626)
- SPEC Extension Spring, Music Wire (E17502077500M)
- MAG-MATE Electromagnetic Lift, 80 lb Load Capacity (ESA-121)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Aluminum with Backcheck - Size 4 (TC204-BC-AL)
- SPEC Extension Spring, 4in.L, 0.125in.dia., PK10 (E07501254000M)
- RAYMOND Extension Spring, Standard Steel, PK6 (020019000)
- WRIGHT PRODUCTS Bulk Door Spring, 16in.x 1in., Zinc Plate (#8)
- RAYMOND Extension Spring, Standard Steel, PK6 (020101000)
- ZORO SELECT Ext Spring, Cot, Steel, 2 OAL, 3/4 OD, PK6 (1NAR1)
- ZORO SELECT Ext Spring, Utility, 4 OAL, 1/2 OD, PK3 (1NAN6)
- CSC SPRING EXT1/4""X1-7/8""PK2 (SP 9603)
- Spec Extension Springs