Torsion Spring, 302 SS Wire
Mfr # T059090296R
Zoro # G012471123
product price: $2.19
/eaSold in multiples of 76 for $166.44
Key Features
Spring Length @ Torque
0.34 in
Leg Length
2 in
Wind Direction
Right Hand
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T059090296R
Zoro #
G012471123
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
0.34 in
Leg Length
2 in
Inside Diameter
0.343 in
Outside Diameter
0.499 in
Wire Diameter
0.059 in
Details
Wind Direction
Right Hand
Material
Stainless Steel
Finish
Plain
Item
Torsion Spring
Deflection Angle
90 Degrees
System of Measurement
Inch
Torque
4.2 in-lb
Leg End Style
Straight Torsion
Standards
AMS 5688, ASTM A313
Description
Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 2 in, Spring Length @ Torque 0.34 in, Wind Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.