Shop SPECIALTY STORE SERVICES
See all product information
Create Account
SecurityLabels, White, 1-1/2inH, 1-1/2inW
- Mfr # 8783A
- Zoro # G922785129
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Deactivatable
Non-Deactivatable
Product Type
Security Labels
Basket Width - Bottom
Self-Adhesive
Compatible Product Type
CheckPoint, Sentech, ID Systems, EASi, Ketec, BSI and Other Radio Frequency Systems
Overall Height
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8783A
- Zoro #
- G922785129
- UPC #
- -
- Country of Origin
- China
Dimensions
- Basket Width - Bottom
- Self-Adhesive
- Overall Height
- 1 1/2 in
- Overall Width
- 1 1/2 in
Details
- Deactivatable
- Non-Deactivatable
- Product Type
- Security Labels
- Compatible Product Type
- CheckPoint, Sentech, ID Systems, EASi, Ketec, BSI and Other Radio Frequency Systems
- Color
- White
- Security Frequency
- 8.2 MHz
- Security Type
- Electronic Article Surveillance
- Material
- Metal, Paper
- Detachment Type
- Magnetic
- Item
- Security Labels
- Shell Material
- Metal, Paper
- Wire Color
- White
Description
SecurityLabels,White,1-1/2inH,1-1/2inW
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.