Shop SPECIALTY STORE SERVICES
See all product information
Create Account
SecurityLabels, White, 1-1/2inH, 1-1/2inW
- Mfr # 8788A
- Zoro # G522784546
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Security Type
Electronic Article Surveillance
Overall Width
1 1/2 in
Features
Fake UPC Barcode Labels to Disguise as a Pricing Label
Compatible Product Type
CheckPoint, Sentech, ID Systems, EASi, Ketec, BSI and Other Radio Frequency Systems
Detachment Type
Magnetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8788A
- Zoro #
- G522784546
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 1 1/2 in
- Overall Height
- 1 1/2 in
- Basket Width - Bottom
- Self-Adhesive
- Fits Chest Size
- Fake UPC Barcode Labels to Disguise as a Pricing Label
Details
- Security Type
- Electronic Article Surveillance
- Features
- Fake UPC Barcode Labels to Disguise as a Pricing Label
- Compatible Product Type
- CheckPoint, Sentech, ID Systems, EASi, Ketec, BSI and Other Radio Frequency Systems
- Detachment Type
- Magnetic
- Label Print
- Barcode
- Product Type
- Security Labels
- Item
- Security Labels
- Security Frequency
- 8.2 MHz
- Deactivatable
- Non-Deactivatable
- Color
- White
- Material
- Metal, Paper
- Shell Material
- Metal, Paper
- Wire Color
- White
Description
SecurityLabels,White,1-1/2inH,1-1/2inW
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.