Shop SPECIALTY STORE SERVICES
See all product information
Create Account
SecurityLabels, White, 3/8inH, 1-3/4inW
- Mfr # 5487
- Zoro # G522785482
product price:Â
$
55.15
/ea
Key Features
Security Type
Electronic Article Surveillance
Basket Width - Bottom
Self-Adhesive
Compatible Product Type
Magnetic Security Systems
Includes
Pins
Features
Seamlessly Integrates with All Sensormatic UltraMax Systems
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5487
- Zoro #
- G522785482
- UPC #
- -
- Country of Origin
- China
Dimensions
- Basket Width - Bottom
- Self-Adhesive
- Overall Width
- 1 3/4 in
- Overall Height
- 3/8 in
- Fits Chest Size
- Seamlessly Integrates with All Sensormatic UltraMax Systems
Details
- Security Type
- Electronic Article Surveillance
- Compatible Product Type
- Magnetic Security Systems
- Includes
- Pins
- Features
- Seamlessly Integrates with All Sensormatic UltraMax Systems
- Security Frequency
- 58 kHz
- Item
- Security Labels
- Material
- Plastic
- Color
- White
- Label Print
- Barcode
- Product Type
- Security Labels
- Detachment Type
- Magnetic
- Deactivatable
- Non-Deactivatable
- Shell Material
- Plastic
- Wire Color
- White
Description
SecurityLabels,White,3/8inH,1-3/4inW
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.