Clutch Locks, Black, Plastic
- Mfr # 8360
- Zoro # G422783922
product price:Â
$
27.55
/ea
Key Features
Material
Plastic
Product Type
Clutch Locks
Security Frequency
8.2 MHz
Includes
Pins
Compatible Product Type
Dye Tags
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8360
- Zoro #
- G422783922
- UPC #
- -
- Country of Origin
- China
Dimensions
- Basket Width - Bottom
- Pin
- Fits Chest Size
- One Clutch Lock Needed to Secure Each Dye Tag
Details
- Material
- Plastic
- Product Type
- Clutch Locks
- Security Frequency
- 8.2 MHz
- Includes
- Pins
- Compatible Product Type
- Dye Tags
- Deactivatable
- Non-Deactivatable
- Features
- One Clutch Lock Needed to Secure Each Dye Tag
- Color
- Black
- Item
- Clutch Locks
- Compatible Manufacturer Part Number
- 8358
- Detachment Type
- Magnetic
- Shell Material
- Plastic
- Wire Color
- Black
Description
Clutch Locks, Black, Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.