Shop SPECIALTY STORE SERVICES
See all product information
Create Account
SecurityLabels, White, 1-1/2inH, 1-1/2inW
- Mfr # 8787
- Zoro # G922784740
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Basket Width - Bottom
Self-Adhesive
Security Type
Electronic Article Surveillance
Color
White
Compatible Product Type
CheckPoint, Sentech, ID Systems, EASi, Ketec, BSI and Other 8.2 Radio Frequency Systems
Material
Metal, Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8787
- Zoro #
- G922784740
- UPC #
- -
- Country of Origin
- China
Dimensions
- Basket Width - Bottom
- Self-Adhesive
- Overall Width
- 1 1/2 in
- Overall Height
- 1 1/2 in
Details
- Item
- Security Labels
- Security Type
- Electronic Article Surveillance
- Color
- White
- Compatible Product Type
- CheckPoint, Sentech, ID Systems, EASi, Ketec, BSI and Other 8.2 Radio Frequency Systems
- Material
- Metal, Paper
- Deactivatable
- Deactivatable
- Product Type
- Circle Label
- Detachment Type
- Magnetic
- Security Frequency
- 8.2 MHz
- Shell Material
- Metal, Paper
- Wire Color
- White
Description
SecurityLabels,White,1-1/2inH,1-1/2inW
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.