Shop SPECIALTY STORE SERVICES
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Starter Unit, Beige, 60 in H, 50 in W
- Mfr # 1378
- Zoro # G722783745
product price:Â
$
647.99
/ea
Key Features
Rotation
Fixed
Product Type
Starter Unit
Color
Sahara Beige
Base Length
48 in
Compatible Product Type
Madix and Lozier Shelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1378
- Zoro #
- G722783745
- UPC #
- -
- Country of Origin
- China
- Rotation
- Fixed
- Product Type
- Starter Unit
- Color
- Sahara Beige
- Compatible Product Type
- Madix and Lozier Shelves
- Configuration
- Double-Sided
- Material
- Steel
- Pegboard Hole Shape
- Circle
- Pegboard Hole Spacing
- 1 in
- Compatible Manufacturer Part Number
- 1379
- Finish
- Powder Coated
- Item
- Starter Unit
- Shell Material
- Steel
- Wire Color
- Sahara Beige
- Traction Material
- Steel
Dimensions
- Base Length
- 48 in
- Pegboard Hole Size
- 1/2 in
- Overall Depth
- 39 in
- Overall Height
- 60 in
- Overall Width
- 50 in
- Base Width
- 16 in
Description
Starter Unit, Beige, 60 in H, 50 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.