2-Methylbutane, Reagent, 20L
- Mfr # M1246-20LT56
- Zoro # G7980898
product price:Â
$
966.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Shipping Restrictions
UN1265, Pentane, 3, PG I
Chemical Container Size
20 L
Molecular Weight
72.15
CAS Number
78-78-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1246-20LT56
- Zoro #
- G7980898
- UPC #
- -
- Country of Origin
- United States
- Item
- 2-Methylbutane
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN1265, Pentane, 3, PG I
- Molecular Weight
- 72.15
- CAS Number
- 78-78-4
- Chemical Grade
- Reagent
- Chemical Container Type
- Drum
- Chemical Container Material
- Metal
- Chemical Formula
- C5H12
Dimensions
- Chemical Container Size
- 20 L
Description
2-Methylbutane, CAS Number 78-78-4, Molecular Weight 72.15, Chemical Formula C5H12, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade Reagent, Chemical Container Size 20 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1265, Pentane, 3, PG I
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.