Shop SPECTRUM
See all product information
Create Account
Amaranth, 500g, CAS 915-67-3, Amber Glass
- Mfr # AM105-500GM
- Zoro # G7908070
product price:Â
$
571.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C20H11N2O10S3Na3
Chemical Container Type
Bottle
Chemical Container Size
500 g
Concentration
100 %
Molecular Weight
604.46
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AM105-500GM
- Zoro #
- G7908070
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 g
Details
- Item
- Amaranth
- Chemical Formula
- C20H11N2O10S3Na3
- Chemical Container Type
- Bottle
- Concentration
- 100 %
- Molecular Weight
- 604.46
- Chemical Grade
- Lab
- Shelf Life
- 24 mo
- CAS Number
- 915-67-3
- Chemical Container Material
- Amber Glass
- Container Material
- Amber Glass
- Shipping Restrictions
- Chemical Not Regulated For Transport
Description
Amaranth, Concentration 100 Percent, CAS Number 915-67-3, Molecular Weight 604.46, Chemical Formula C20H11N2O10S3Na3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.