Anhydrous Lactose, NF, 500g
- Mfr # LA103-500GM10
- Zoro # G8083719
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
48 mo
Chemical Grade
NF
CAS Number
63-42-3
Chemical Formula
C12H22O11
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LA103-500GM10
- Zoro #
- G8083719
- UPC #
- -
- Country of Origin
- United States
- Item
- Lactose
- Shelf Life
- 48 mo
- Chemical Grade
- NF
- CAS Number
- 63-42-3
- Chemical Formula
- C12H22O11
- Chemical Container Type
- Bottle
- Molecular Weight
- 342.3
- Chemical Container Material
- Plastic
- Color
- Colorless
- Application
- Industrial
- Container Type
- Bottle
- Product Type
- Lactose
- Form
- Powder
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Plastic
- Quantity
- 500
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- A
- Volume
- 500 g
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Chemical Properties
- Anhydrous
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Lactose, Concentration Not Applicable, CAS Number 63-42-3, Molecular Weight 342.3, Chemical Formula C12H22O11, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 48 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.