Benzyl Methyl Ether, 100mL, CAS 538-86-3
- Mfr # B1486-100ML
- Zoro # G7950588
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN3271, Ethers, N.O.S., 3, PG III
Concentration
100%
CAS Number
538-86-3
Molecular Weight
122.17
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1486-100ML
- Zoro #
- G7950588
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 mL
Details
- Item
- Benzyl Methyl Ether
- Shipping Restrictions
- UN3271, Ethers, N.O.S., 3, PG III
- Concentration
- 100%
- CAS Number
- 538-86-3
- Molecular Weight
- 122.17
- Chemical Container Type
- Bottle
- Chemical Formula
- C8H10O
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
Description
Benzyl Methyl Ether, Concentration 100 Percent, CAS Number 538-86-3, Molecular Weight 122.17, Chemical Formula C8H10O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN3271, Ethers, N.O.S., 3, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.