BHA, Flakes, FCC, 2.5kg
- Mfr # BH104-2.5KG13
- Zoro # G8038681
product price:Â
$
1,577.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
FCC
Chemical Container Material
Plastic
CAS Number
25013-16-5
Chemical Container Size
2.5 kg
Chemical Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BH104-2.5KG13
- Zoro #
- G8038681
- UPC #
- -
- Country of Origin
- United States
- Item
- BHA
- Chemical Grade
- FCC
- Chemical Container Material
- Plastic
- CAS Number
- 25013-16-5
- Chemical Container Type
- Drum
- Molecular Weight
- 180.25
- Shelf Life
- 24 mo
- Chemical Formula
- C11H16O2
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- BHA
- Special Information
- Light Sensitive
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Powder
- Container Material
- Plastic
- Features
- Light Sensitive
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 2.5 kg
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- B
- Grade Certification
- Halal, Kosher
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
BHA, Concentration Not Applicable, CAS Number 25013-16-5, Molecular Weight 180.25, Chemical Formula C11H16O2, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade FCC, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Light Sensitive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.