BHT, Grnlr, FCC, 500g
- Mfr # B1095-500GM
- Zoro # G7999518
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C15H24O
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Shelf Life
24 mo
CAS Number
128-37-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1095-500GM
- Zoro #
- G7999518
- UPC #
- -
- Country of Origin
- United States
- Item
- BHT
- Chemical Formula
- C15H24O
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- CAS Number
- 128-37-0
- Molecular Weight
- 220.36
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Grade
- FCC
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- BHT
- Container Material
- Amber Glass
- Form
- Powder
- REMOVE - Previous PI Node
- B
- Volume
- 500 g
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 500
- Calibration Certificate
- No
- Grade Certification
- Halal, Kosher
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
BHT, Concentration Not Applicable, CAS Number 128-37-0, Molecular Weight 220.36, Chemical Formula C15H24O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.