Butyl Alcohol, NF, 1L, PK6
- Mfr # B1197-1LTAI
- Zoro # G8055253
product price:Â
$
749.99
/pk of 6, $125.00/ea
Free Shipping & Returns
Key Features
Chemical Grade
NF
Chemical Container Size
1 L
Shelf Life
60 mo
CAS Number
71-36-3
Chemical Formula
C4H10O
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1197-1LTAI
- Zoro #
- G8055253
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 1 L
Details
- Item
- Butyl Alcohol
- Chemical Grade
- NF
- Shelf Life
- 60 mo
- CAS Number
- 71-36-3
- Chemical Formula
- C4H10O
- Molecular Weight
- 74.12
- Shipping Restrictions
- UN1120, Butanol, 3, PG III
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- Butyl Alcohol
- Container Material
- Amber Glass
- Form
- Liquid
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- B
- Quantity
- 1
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 1 L
- Calibration Certificate
- No
- Wire Color
- Colorless
Description
Butyl Alcohol, Concentration Not Applicable, CAS Number 71-36-3, Molecular Weight 74.12, Chemical Formula C4H10O, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 1 L, Chemical Family Type Alcohol, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions UN1120, Butanol, 3, PG III, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.