Shop SPECTRUM
See all product information
Create Account
Calcium Carbonate, Powder, Technical, 500g
- Mfr # C1074-500GM10
- Zoro # G8019179
product price:Â
$
65.59
/ea
Key Features
Chemical Formula
CaCO3
Shelf Life
24 mo
Molecular Weight
100.09
Chemical Grade
Lab
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1074-500GM10
- Zoro #
- G8019179
- UPC #
- -
- Country of Origin
- United States
- Item
- Calcium Carbonate
- Chemical Formula
- CaCO3
- Shelf Life
- 24 mo
- Molecular Weight
- 100.09
- Chemical Grade
- Lab
- Chemical Container Type
- Bottle
- CAS Number
- 471-34-1
- Chemical Container Material
- Plastic
- Color
- Colorless
- Container Type
- Bottle
- Application
- Industrial
- Product Type
- Calcium Carbonate
- Special Information
- Hygroscopic
- Form
- Powder
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Features
- Hygroscopic
- Container Material
- Plastic
- REMOVE - Previous PI Node
- C
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 500
- Volume
- 500 g
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Calcium Carbonate, Concentration Not Applicable, CAS Number 471-34-1, Molecular Weight 100.09, Chemical Formula CaCO3, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.