Shop SPECTRUM
See all product information
Create Account
Cyclohexene, C6H10,500ml
- Mfr # C0491-500ML
- Zoro # G8180492
product price:Â
$
93.39
/ea
Key Features
Chemical Formula
C6H10
Shipping Restrictions
UN2256, Cyclohexene, 3, PG II
CAS Number
110-83-8
Shelf Life
24 mo
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C0491-500ML
- Zoro #
- G8180492
- UPC #
- -
- Country of Origin
- Japan
- Item
- Cyclohexene
- Chemical Formula
- C6H10
- Shipping Restrictions
- UN2256, Cyclohexene, 3, PG II
- CAS Number
- 110-83-8
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Chemical Container Material
- Clear Glass
- Chemical Container Type
- Bottle
- Molecular Weight
- F.W. 82.15
Dimensions
- Chemical Container Size
- 500 mL
Description
Cyclohexene, CAS Number 110-83-8, Molecular Weight F.W. 82.15, Chemical Formula C6H10, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2256, Cyclohexene, 3, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.