Dextrose, Anhydrous, Granular, USP, EP, BP, JP
- Mfr # DE140-100LBBL
- Zoro # G8076649
product price:Â
$
1,557.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Fiberboard
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
180.20
Chemical Container Size
100 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DE140-100LBBL
- Zoro #
- G8076649
- UPC #
- -
- Country of Origin
- United States
- Item
- Dextrose, Anhydrous, Granular, USP, EP, BP, JP
- Chemical Container Material
- Fiberboard
- Shelf Life
- 24 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 180.20
- Chemical Formula
- C6H12O6
- CAS Number
- 50-99-7
- Chemical Container Type
- Drum
- Chemical Grade
- USP
Dimensions
- Chemical Container Size
- 100 lb
Description
Dextrose, Anhydrous, Granular, USP, EP, BP, JP, CAS Number 50-99-7, Molecular Weight 180.20, Chemical Formula C6H12O6, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 100 lb, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.