Shop SPECTRUM
See all product information
Create Account
Ethylene Glycol, Reagent-500mL
- Mfr # E1051-500MLPL
- Zoro # G7990567
product price:Â
$
97.59
/ea
Key Features
Form
Liquid
Chemical Container Size
500 mL
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E1051-500MLPL
- Zoro #
- G7990567
- UPC #
- -
- Country of Origin
- United States
- Item
- Ethylene Glycol
- Form
- Liquid
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 107-21-1
- Molecular Weight
- 62.07
- Shelf Life
- 24 mo
- Chemical Formula
- C2H6O2
- Chemical Grade
- Lab
- Application
- Commercial
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Ethylene Glycol
- Features
- Hygroscopic
- Container Material
- Plastic
- Special Information
- Hygroscopic
- Volume
- 500 mL
- Quantity
- 500
- REMOVE - Previous PI Node
- E
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
Ethylene Glycol, Concentration Not Applicable, CAS Number 107-21-1, Molecular Weight 62.07, Chemical Formula C2H6O2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.