Shop SPECTRUM

Ferric Subsulfate Solution, USP, 500mL

  • Mfr # F1305-500ML
  • Zoro # G8084778

product price: 
$
253.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
USP
Chemical Container Type
Bottle
Chemical Formula
Fe4(OH)2(SO4)5
Chemical Container Material
Amber Glass
Molecular Weight
737.71
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F1305-500ML
Zoro #
G8084778
UPC #
-
Country of Origin
United States
Item
Ferric Subsulfate
Chemical Grade
USP
Chemical Container Type
Bottle
Chemical Formula
Fe4(OH)2(SO4)5
Chemical Container Material
Amber Glass
Molecular Weight
737.71
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
1310-45-8
Special Information
Light Sensitive
Color
Colorless
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Ferric Subsulfate
Form
Liquid
Container Material
Amber Glass
Features
Light Sensitive
Quantity
500
REMOVE - Previous PI Node
F
Storage Temperature - Maximum
22 Degrees C
Volume
500 mL
Storage Temperature - Minimum
20 Degrees C
Storage Temperature
Minimum of 22 Degrees C
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Ferric Subsulfate, Concentration Not Applicable, CAS Number 1310-45-8, Molecular Weight 737.71, Chemical Formula Fe4(OH)2(SO4)5, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 mL, Chemical Family Type Solution, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.