Shop SPECTRUM
See all product information
Create Account
H3PO4, Rgnt, ACS, 4x2.5L, PVC, PK4
- Mfr # P1095-2.5LTPV-CS4
- Zoro # G8048813
product price:Â
$
664.99
/pk of 4, $166.25/ea
Free Shipping & Returns
Key Features
Form
Liquid
Chemical Formula
H3PO4
Molecular Weight
98
Chemical Grade
ACS
CAS Number
7664-38-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1095-2.5LTPV-CS4
- Zoro #
- G8048813
- UPC #
- -
- Country of Origin
- United States
- Item
- Phosphoric Acid
- Form
- Liquid
- Chemical Formula
- H3PO4
- Molecular Weight
- 98
- Chemical Grade
- ACS
- CAS Number
- 7664-38-2
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Container Material
- Coated Glass
- Shipping Restrictions
- UN1805, Phosphoric Acid Solution, 8, PG III
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Phosphoric Acid
- Container Material
- Plastic
- Volume
- 2.5 L
- REMOVE - Previous PI Node
- P
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 L
Description
Phosphoric Acid, Concentration Not Applicable, CAS Number 7664-38-2, Molecular Weight 98, Chemical Formula H3PO4, APHA Not Applicable, Chemical Container Material Coated Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 L, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1805, Phosphoric Acid Solution, 8, PG III, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.