Hexanes, Reagent, ACS-20L
- Mfr # H1010-20LTMT
- Zoro # G8064143
product price:Â
$
486.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
Special Information
Mixture of Several Isomers of Hexane (C6H14), Predominantly N-Hexane, 2-Methylpentane and 3-Methylpentane, Plus Methylcyclopentane (C6H12)
Chemical Container Size
20 L
CAS Number
110-54-3
Chemical Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1010-20LTMT
- Zoro #
- G8064143
- UPC #
- -
- Country of Origin
- United States
- Item
- Hexanes
- Form
- Liquid
- Special Information
- Mixture of Several Isomers of Hexane (C6H14), Predominantly N-Hexane, 2-Methylpentane and 3-Methylpentane, Plus Methylcyclopentane (C6H12)
- CAS Number
- 110-54-3
- Chemical Container Type
- Drum
- Chemical Grade
- ACS
- Chemical Container Material
- Metal
- Shipping Restrictions
- UN1208, Hexanes, 3, PG II
- Shelf Life
- 24 mo
- Container Type
- Drum
- Application
- Analytical Testing Labs
- Chemical Formula
- C6H14
- Color
- Colorless
- Molecular Weight
- 86.18
- Product Type
- Hexanes
- Features
- Mixture of Several Isomers of Hexane (C6H14), Predominantly N-Hexane, 2-Methylpentane and 3-Methylpentane, Plus Methylcyclopentane (C6H12)
- Container Material
- Metal
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 20
- Volume
- 20 L
- REMOVE - Previous PI Node
- H
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 20 L
Description
Hexanes, Concentration Not Applicable, CAS Number 110-54-3, Molecular Weight 86.18, Chemical Formula C6H14, APHA Not Applicable, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 20 L, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1208, Hexanes, 3, PG II, Standards Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.