Shop SPECTRUM

H2O2, 30 Pct, Sltn, Rgnt, ACS, 4, Pls, PK4

  • Mfr # H1065-4LTPL-CS4
  • Zoro # G7988677

product price: 
$
1,667.99
/pk of 4, $417.00/ea
Free Shipping & Returns

Key Features

Form
Liquid
Shelf Life
24 mo
Chemical Grade
ACS
Shipping Restrictions
UN2014, Hydrogen Peroxide, Aqueous Solution, 5.1, PG II
Chemical Formula
H2O2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H1065-4LTPL-CS4
Zoro #
G7988677
UPC #
-
Country of Origin
United States
Item
Hydrogen Peroxide
Form
Liquid
Shelf Life
24 mo
Chemical Grade
ACS
Shipping Restrictions
UN2014, Hydrogen Peroxide, Aqueous Solution, 5.1, PG II
Chemical Formula
H2O2
Concentration
0.3
Molecular Weight
34.01
Chemical Container Type
Jug
Special Information
Refrigerate
Chemical Container Material
Plastic
Container Type
Jug
Application
Analytical Testing Labs
Color
Colorless
Product Type
Hydrogen Peroxide
CAS Number
7722-84-1, 7732-18-5
Container Material
Plastic
Features
Refrigerate
REMOVE - Previous PI Node
H
Storage Temperature - Maximum
10 Degrees C
Volume
4 L
Quantity
1
Storage Temperature - Minimum
0 Degrees C
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Hydrogen Peroxide, Concentration 0.3, CAS Number 7722-84-1, 7732-18-5, Molecular Weight 34.01, Chemical Formula H2O2, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Solution, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN2014, Hydrogen Peroxide, Aqueous Solution, 5.1, PG II, Standards Not Applicable, Special Information Refrigerate, Package Quantity 4

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.