Shop SPECTRUM

Isopropyl Alcohol, Exceeds ACS Specs

  • Mfr # HP696-200LTBL
  • Zoro # G7964658

product price: 
$
3,595.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Molecular Weight
60.11
Chemical Grade
HPLC
Chemical Formula
C3H8O
Chemical Container Type
Drum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HP696-200LTBL
Zoro #
G7964658
UPC #
-
Country of Origin
United States
Item
Isopropyl Alcohol
Shelf Life
24 mo
Molecular Weight
60.11
Chemical Grade
HPLC
Chemical Formula
C3H8O
Chemical Container Type
Drum
Shipping Restrictions
UN1219, Isopropanol, 3, PG II
Special Information
Light Sensitive
Chemical Container Material
Metal
CAS Number
67-63-0
Application
Analytical Testing Labs
Color
Colorless
Container Type
Drum
Product Type
Isopropyl Alcohol
Form
Liquid
Container Material
Glass
Concentration
0.997
Features
Light Sensitive
Volume
200 L
REMOVE - Previous PI Node
I
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Quantity
200
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
200 L

Description

Isopropyl Alcohol, Concentration 0.997, CAS Number 67-63-0, Molecular Weight 60.11, Chemical Formula C3H8O, APHA Not Applicable, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade HPLC, Chemical Container Size 200 L, Chemical Family Type Alcohol, Solvent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1219, Isopropanol, 3, PG II, Standards Not Applicable, Special Information Light Sensitive

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.