Shop SPECTRUM
See all product information
Create Account
Sdm Phspht, Dibasic, Anhdrs, Rgnt, ACS, PK4
- Mfr # S1400-2.5KG-CS4
- Zoro # G8018740
product price:Â
$
1,622.99
/pk of 4, $405.75/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Chemical Container Size
2.5 kg
Shelf Life
24 mo
Molecular Weight
141.96
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1400-2.5KG-CS4
- Zoro #
- G8018740
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Phosphate, Dibasic, Anhydrous, Reagents, ACS
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Molecular Weight
- 141.96
- Chemical Container Type
- Bottle
- Chemical Formula
- Na2HPO4
- CAS Number
- 7558-79-4
- Chemical Grade
- ACS
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Suitable For Buffer Solutions
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Sodium Phosphate, Dibasic, Anhydrous, Reagent, ACS, CAS Number 7558-79-4, Molecular Weight 141.96, Chemical Formula Na2HPO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Suitable For Buffer Solutions, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.