Shop SPECTRUM
See all product information
Create Account
Methylparaben, FCC, 12kg
- Mfr # M1187-12KG
- Zoro # G7976923
product price:Â
$
879.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
99-76-3
Chemical Container Type
Drum
Chemical Container Size
12 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1187-12KG
- Zoro #
- G7976923
- UPC #
- -
- Country of Origin
- United States
- Item
- Methylparaben, FCC
- Chemical Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 99-76-3
- Chemical Container Type
- Drum
- Chemical Grade
- FCC
- Molecular Weight
- 152.15
- Chemical Formula
- C8H8O3
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 12 kg
Description
Methylparaben, FCC, CAS Number 99-76-3, Molecular Weight 152.15, Chemical Formula C8H8O3, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade FCC, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.