Shop SPECTRUM
See all product information
Create Account
Niacinamide, 5kg, CAS 98-92-0, Poly
- Mfr # NI101-5KG
- Zoro # G7963221
product price:Â
$
619.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Molecular Weight
122.12
CAS Number
98-92-0
Chemical Container Material
Plastic
Concentration
100%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NI101-5KG
- Zoro #
- G7963221
- UPC #
- -
- Country of Origin
- United States
- Item
- Niacinamide
- Chemical Grade
- Reagent
- Molecular Weight
- 122.12
- CAS Number
- 98-92-0
- Chemical Container Material
- Plastic
- Concentration
- 100%
- Chemical Container Type
- Drum
- Shelf Life
- 24 mo
- Chemical Formula
- C6H6N2O
Dimensions
- Chemical Container Size
- 5 kg
Description
Niacinamide, Concentration 100 Percent, CAS Number 98-92-0, Molecular Weight 122.12, Chemical Formula C6H6N2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Reagent, Chemical Container Size 5 kg, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.