Shop SPECTRUM
See all product information
Create Account
Sdm Chlrd, Crstl, Rgnt, ACS, 45kg
- Mfr # S1240-45KGBL
- Zoro # G7964761
product price:Â
$
944.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
NaCl
Chemical Container Material
Fiberboard
Chemical Grade
ACS
Shelf Life
24 mo
Molecular Weight
58.44
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1240-45KGBL
- Zoro #
- G7964761
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Chloride
- Chemical Formula
- NaCl
- Chemical Container Material
- Fiberboard
- Chemical Grade
- ACS
- Shelf Life
- 24 mo
- Molecular Weight
- 58.44
- CAS Number
- 7647-14-5
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Drum
- Container Type
- Drum
- Color
- Colorless
- Application
- Oral Hygiene Products, Shampoos and Hair Care Products, Thickener Applications
- Product Type
- Sodium Chloride
- Container Material
- Fiberboard
- Form
- Powder
- Features
- Hygroscopic
- Special Information
- Hygroscopic
- Quantity
- 45
- REMOVE - Previous PI Node
- S
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 45 kg
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 45 kg
Description
Sodium Chloride, Concentration Not Applicable, CAS Number 7647-14-5, Molecular Weight 58.44, Chemical Formula NaCl, APHA Not Applicable, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 45 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.