Shop SPECTRUM
See all product information
Create Account
Sdm Hdrxd, Lw Chlrd, Plts, Rgnt, ACS, 50kg
- Mfr # S1295-50KGBL
- Zoro # G7905298
product price:Â
$
1,268.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
50 kg
Chemical Grade
ACS
Chemical Formula
NaOH
Chemical Container Material
Fiberboard
Molecular Weight
40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1295-50KGBL
- Zoro #
- G7905298
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Hydroxide
- Chemical Grade
- ACS
- Chemical Formula
- NaOH
- Chemical Container Material
- Fiberboard
- Molecular Weight
- 40
- Shipping Restrictions
- UN1823, Sodium Hydroxide, Solid, 8, PG II
- CAS Number
- 1310-73-2
- Chemical Container Type
- Drum
- Shelf Life
- 24 mo
- Color
- Colorless
- Application
- Industrial
- Container Type
- Drum
- Product Type
- Sodium Hydroxide
- Form
- Powder
- Special Information
- Deliquescent
- Container Material
- Fiberboard
- Features
- Deliquescent
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 50
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- S
- Volume
- 50 kg
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 50 kg
Description
Sodium Hydroxide, Concentration Not Applicable, CAS Number 1310-73-2, Molecular Weight 40, Chemical Formula NaOH, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 50 kg, Chemical Family Type Inorganic, Shelf Life 24 mo, Shipping Restrictions UN1823, Sodium Hydroxide, Solid, 8, PG II, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, LA, ME, MN, NH, NY, PR, RI, VT, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.