Shop SPECTRUM
See all product information
Create Account
Sdm ThioSlft, Pntahdrt, Crstl, Btc, 500g, PK6
- Mfr # S1497-500GM-CS6
- Zoro # G8055518
product price:Â
$
579.99
/pk of 6, $96.67/ea
Free Shipping & Returns
Key Features
Chemical Formula
Na2S2O3 x 5H2O
Chemical Grade
Purified
Shelf Life
24 mo
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1497-500GM-CS6
- Zoro #
- G8055518
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Thiosulfate, Pentahydrate, Crystal, Biotech Grade
- Chemical Formula
- Na2S2O3 x 5H2O
- Chemical Grade
- Purified
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Bottle
- Molecular Weight
- 248.19
- CAS Number
- 10102-17-7
Dimensions
- Chemical Container Size
- 500 g
Description
Sodium Thiosulfate, Pentahydrate, Crystal, Biotech Grade, CAS Number 10102-17-7, Molecular Weight 248.19, Chemical Formula Na2S2O3 x 5H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.