Sodium Acetate, Anhydrous, USP, 2.5 kg
- Mfr # SO104-2.5KG
- Zoro # G7944531
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Chemical Container Size
2.5 kg
Chemical Container Type
Drum
Molecular Weight
82.03
CAS Number
127-09-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO104-2.5KG
- Zoro #
- G7944531
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Acetate
- Chemical Container Material
- Plastic
- Chemical Container Type
- Drum
- Molecular Weight
- 82.03
- CAS Number
- 127-09-3
- Shelf Life
- 18 mo
- Chemical Grade
- USP
- Chemical Formula
- C2H3NaO2
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Type
- Drum
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Sodium Acetate
- Form
- Powder
- Features
- Hygroscopic
- Special Information
- Hygroscopic
- Container Material
- Plastic
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 2.5 kg
- REMOVE - Previous PI Node
- S
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Sodium Acetate, Concentration Not Applicable, CAS Number 127-09-3, Molecular Weight 82.03, Chemical Formula C2H3NaO2, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.