Shop SPECTRUM
See all product information
Create Account
Sodium Azide, Granular, Reagent, 12kg
- Mfr # SO110-12KG18
- Zoro # G8043240
product price:Â
$
3,915.99
/ea
Free Shipping & Returns
Key Features
Form
Powder
Chemical Container Material
Plastic
CAS Number
26628-22-8
Chemical Formula
NaN3
Chemical Grade
Lab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO110-12KG18
- Zoro #
- G8043240
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Azide
- Form
- Powder
- Chemical Container Material
- Plastic
- CAS Number
- 26628-22-8
- Chemical Formula
- NaN3
- Chemical Grade
- Lab
- Molecular Weight
- 65.01
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN1687 Sodium Azide 6.1 PG II
- Chemical Container Type
- Drum
- Application
- Commercial
- Color
- Colorless
- Container Type
- Drum
- Product Type
- Sodium Azide
- Container Material
- Plastic
- REMOVE - Previous PI Node
- S
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 12 kg
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 12
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 12 kg
Description
Sodium Azide, Concentration Not Applicable, CAS Number 26628-22-8, Molecular Weight 65.01, Chemical Formula NaN3, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 12 kg, Chemical Family Type Inorganic, Shelf Life 24 mo, Shipping Restrictions UN1687 Sodium Azide 6.1 PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.