Sodm Carbonate, Anhdrs, NF, 50kg
- Mfr # SO147-50KGBL
- Zoro # G7998039
product price:Â
$
1,953.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
Na2CO3
Chemical Container Type
Drum
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
497-19-8
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO147-50KGBL
- Zoro #
- G7998039
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Carbonate
- Chemical Formula
- Na2CO3
- Chemical Container Type
- Drum
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 497-19-8
- Shelf Life
- 24 mo
- Molecular Weight
- 105.99
- Chemical Grade
- NF
- Chemical Container Material
- Fiberboard
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Drum
- Product Type
- Sodium Carbonate
- Features
- Hygroscopic
- Special Information
- Hygroscopic
- Form
- Powder
- Container Material
- Fiberboard
- Volume
- 50 kg
- Quantity
- 50
- REMOVE - Previous PI Node
- S
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 50 kg
Description
Sodium Carbonate, Concentration Not Applicable, CAS Number 497-19-8, Molecular Weight 105.99, Chemical Formula Na2CO3, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 50 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.