Shop SPECTRUM
See all product information
Create Account
Sodm Citrate, Dihdrt, grnlr, USP, 50kg
- Mfr # SO165-50KGBL
- Zoro # G7928291
product price:
$
1,776.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
USP
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Fiberboard
Chemical Formula
C6H5Na3O7¿2H2O
Shelf Life
36 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO165-50KGBL
- Zoro #
- G7928291
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Citrate
- Chemical Grade
- USP
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Fiberboard
- Chemical Formula
- C6H5Na3O7¿2H2O
- Shelf Life
- 36 mo
- Chemical Container Type
- Drum
- Molecular Weight
- 294.1
- CAS Number
- 6132-04-3
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Drum
- Product Type
- Sodium Citrate
- Form
- Powder
- Container Material
- Fiberboard
- Volume
- 50 kg
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- S
- Quantity
- 50
- Chemical Properties
- Dihydrate
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 50 kg
Description
Sodium Citrate - Dihydrate, Concentration Not Applicable, CAS Number 6132-04-3, Molecular Weight 294.1, Chemical Formula C6H5Na3O7�2H2O, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 50 kg, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.