Sodm Fluoride, Pwdr, USP, EP, BP, 500g
- Mfr # SO167-500GM
- Zoro # G7945152
product price:Â
$
228.99
/ea
Key Features
CAS Number
7681-49-4
Chemical Container Material
Plastic
Chemical Grade
USP
Chemical Container Type
Bottle
Shipping Restrictions
UN1690 Sodium Fluoride Solid 6.1 PG III
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO167-500GM
- Zoro #
- G7945152
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Fluoride
- CAS Number
- 7681-49-4
- Chemical Container Material
- Plastic
- Chemical Grade
- USP
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN1690 Sodium Fluoride Solid 6.1 PG III
- Molecular Weight
- 41.99
- Chemical Formula
- NaF
- Shelf Life
- 36 mo
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Sodium Fluoride
- Form
- Powder
- Container Material
- Plastic
- Quantity
- 500
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- S
- Volume
- 500 g
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Sodium Fluoride, Concentration Not Applicable, CAS Number 7681-49-4, Molecular Weight 41.99, Chemical Formula NaF, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions UN1690 Sodium Fluoride Solid 6.1 PG III, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.