Potassium Thiocyanate, Reagent, ACS, 125g
- Mfr # P1420-125GM07
- Zoro # G8062737
product price:Â
$
89.19
/ea
Key Features
Form
Crystal
Molecular Weight
97.18
CAS Number
333-20-0
Chemical Container Type
Bottle
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1420-125GM07
- Zoro #
- G8062737
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Thiocyanate
- Form
- Crystal
- Molecular Weight
- 97.18
- CAS Number
- 333-20-0
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Chemical Grade
- ACS
- Chemical Formula
- KSCN
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Potassium Thiocyanate
- Features
- Deliquescent, Moisture Sensitive
- Special Information
- Deliquescent, Moisture Sensitive
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Plastic
- REMOVE - Previous PI Node
- P
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 125 g
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 125
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 125 g
Description
Potassium Thiocyanate, Concentration Not Applicable, CAS Number 333-20-0, Molecular Weight 97.18, Chemical Formula KSCN, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.